Phillips Screwdriver, #2 x 4"

Item #: 0131225

Cat #: 35-194

UPC: 783250351947

$ 12.22 EA
Company wide:
1 in stock
Documents & Guides
Screwdriver; Phillips, Phillips Head Screws; Tip Size: #2; Overall Length: 8-3/8 In; Shank Length: 4 In; Handle Type: Cushioned Rubber Grip; Blade Material: Chrome Vanadium Steel; Blade Finish: Nickel-chrome Plating; Tip Type: Phillips; Shank Size: #2 In; Warranty: Lifetime Guarantee

Overview

Screwdriver; Phillips, Phillips Head Screws; Tip Size: #2; Overall Length: 8-3/8 In; Shank Length: 4 In; Handle Type: Cushioned Rubber Grip; Blade Material: Chrome Vanadium Steel; Blade Finish: Nickel-chrome Plating; Tip Type: Phillips; Shank Size: #2 In; Warranty: Lifetime Guarantee
Also known as: 783250351947, 35-194, IDE35194

Specifications

Type: Phillips
Length: 4 in
Standards: California Proposition 65
Type: Phillips
Standards: California Proposition 65
Length: 4 in