20A TR Industrial Grade Duplex Receptacle, 5-20R, White

Item #: 0131216

Cat #: 5362-2PW

UPC: 078477705032

$ 30.79 EA
Company wide:
2 in stock
20 Amp, 125 Volt, 2P, 3W, Duplex Receptacle, Industrial Series Extra Heavy Duty Specification Grade, Tamper-Resistant, Hot Terminal Split with 2 Plug Controlled, Straight Blade, Self Grounding, Back and Side 8 Hole Feed-Thru WIred, White

Overview

20 Amp, 125 Volt, 2P, 3W, Duplex Receptacle, Industrial Series Extra Heavy Duty Specification Grade, Tamper-Resistant, Hot Terminal Split with 2 Plug Controlled, Straight Blade, Self Grounding, Back and Side 8 Hole Feed-Thru WIred, White
Also known as: 078477705032, 5362-2PW, LEV53622PW

Specifications

Volts AC: 120
Amps: 20
Type: Controlled, Duplex, Self-Grounding
Color: White
NEMA Configuration: 5-20R
Volts AC: 120
Type: Controlled, Duplex, Self-Grounding
NEMA Configuration: 5-20R
Amps: 20
Color: White