Shearbolt Wire Connector

Item #: 0131206

Cat #: QCI 2-250

UPC: 051128585375

$ 193.52 EA
Company wide:
0 in stock
Documents & Guides
Shearbolt Wire Connector, 35 kV, Conductor Range: 2 AWG - 250 MCM, O.D.: 1.10".

Overview

Shearbolt Wire Connector, 35 kV, Conductor Range: 2 AWG - 250 MCM, O.D.: 1.10".

3M™ QCI Shearbolt Splice Connector is ideal for connecting aluminum, copper and aluminum to copper conductors. Its aluminum construction offers high conductivity and an electro-tin-plated finish resists corrosion. Tapered ends enable smooth splice body transition from the connector to the cable. For applications up to 69 kV and withstands temperatures of 221 degrees F (105 degrees C).

Also known as: 051128585375, QCI 2-250, MMMQCI2250

Specifications

Volts AC: 35kV
Allowable Gauge Range: 2 - 250
Volts AC: 35kV
Allowable Gauge Range: 2 - 250