350 to 1000 MCM Cold Shrink Splice Kit

Item #: 0131205

Cat #: 5798A-MT

UPC: 054007434207

$ 12358.15 EA
Company wide:
0 in stock
Inline Splice Kit, Cold Shrink, 35 kV, Shielded Cable, Conductor Range: 350 - 1000 MCM. Maximum Connector Length: Copper 8.25" or Aluminum 7.50"

Overview

Inline Splice Kit, Cold Shrink, 35 kV, Shielded Cable, Conductor Range: 350 - 1000 MCM. Maximum Connector Length: Copper 8.25" or Aluminum 7.50"

3M™ 5798A-MT Series Cold Shrink QS-III Inline Trifurcating Cable Splice Kit is designed for splicing armored or non-armored, 35 kV shielded power cables. The cold shrink design ensures quick installation and excellent cable size transitions. This splice kit is perfect for use in cable trays, cable racks, junction boxes and cable hangers, as well as aerial and wet or dry locations.

Also known as: 054007434207, 5798A-MT, MMM5798AMT

Specifications

Volts AC: 35kV
Allowable Gauge Range: 350 - 1000
Volts AC: 35kV
Allowable Gauge Range: 350 - 1000