Ballast, Electronic, HID, Metal Halide, 20W

Item #: 0131195

Cat #: QTP1X20MHUNVSQF

UPC: 046135519598

Call for price
Company wide:
0 in stock
Documents & Guides
Ballast, Electronic, HID, Metal Halide, Pulse Start, Quicktronic Series, 20 Watt, 120/277V, ANSI Code: M156/C156, Wiring Method: Leads, Square F-Can *Sylvania Part # 51959*

Overview

Ballast, Electronic, HID, Metal Halide, Pulse Start, Quicktronic Series, 20 Watt, 120/277V, ANSI Code: M156/C156, Wiring Method: Leads, Square F-Can *Sylvania Part # 51959*
Also known as: 046135519598, QTP1X20MHUNVSQF, LDVQTP1X20MHUNVSQF

Specifications

Type: Pulse Start, Electronic
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120, 277
Wattage: 20
ANSI Code: C156, M156
Family / Style: Quicktronic
Light Technology: HID
Type: Pulse Start, Electronic
Volts AC: 120, 277
ANSI Code: C156, M156
Light Technology: HID
Shape: PAR30L (Sealed Beam Long)
Wattage: 20
Family / Style: Quicktronic