This product has been discontinued.

Call for price
Company wide:
0
in stock
Discontinued
M12™ 3/8” Impact Wrench, 1,200 in-lbs of Torque ***Bare Tool Only, Battery & Charger Sold Separately***
Overview
M12™ 3/8” Impact Wrench, 1,200 in-lbs of Torque ***Bare Tool Only, Battery & Charger Sold Separately***
The 2463 delivers 1,200 in-lbs of torque for the toughest fasteners, up to 20% more than the competition. The forged steel impact mechanism provides maximum durability. The compact, lightweight design allows for fastening in the tightest spots. Additionally, an on-board battery gauge displays remaining run time.
Also known as: 045242296347, 2463-20, MIL246320
Features & Benefits
- Milwaukee impact mechanism delivers 1,200 in-lbs of fastening torque.
- New ergonomic handle design for increased comfort
- On-board battery gauge displays remaining run time
- 3/8 in. anvil with friction ring for fast and easy socket changes
Specifications
| Volts DC: | 12 |
| Volts DC: | 12 |