Conduit Body, Type: TB, Mark 9, Size: 1", Aluminum

Item #: 0131156

Cat #: APPTB39

UPC: 781381094450

$ 64.81 EA
Company wide:
0 in stock
Documents & Guides
Conduit Body, Type: TB, Mark 9, Size: 1 Inch, Aluminum, For Use With Rigid/IMC Conduit

Overview

Conduit Body, Type: TB, Mark 9, Size: 1 Inch, Aluminum, For Use With Rigid/IMC Conduit

Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.

Also known as: 781381094450, APPTB39, APPAPPTB39

Specifications

Material: Aluminum
Hub Diameter: 1 in
Material: Aluminum
Hub Diameter: 1 in