Black Printer Ribbon, 3.27" x 984'

Item #: 0131148

Cat #: R6602

UPC: 662820898351

$ 275.99 EA
Company wide:
0 in stock
Documents & Guides
Printer Ribbon, Dimensions: 3.27 inch x 984 feet, Color: Black, Compatible With: BBP81, Brady printer PR Plus, BBP72 Double Sided Printer

Overview

Printer Ribbon, Dimensions: 3.27 inch x 984 feet, Color: Black, Compatible With: BBP81, Brady printer PR Plus, BBP72 Double Sided Printer

This ink-side-out ribbon features an open 1 in. core for compatibility with a wide variety of thermal transfer printers. One-color ribbon for printing a single color onto a label R6600 Series Resin Formulation offers excellent solvent and friction resistance when printed on the appropriate label material from Brady® Recommended for printing on heat shrinkable tubing materials from Brady®, including material numbers B-342, B-7641, B-7642, B-7646 and B-7647 Combine Brady label materials with their recommended ribbon series for superior legend performance

Also known as: 662820898351, R6602, BRAR6602

Specifications

Type: Ribbon
Color: Black
Length: 984 ft
Width: 3.270 in
Type: Ribbon
Length: 984 ft
Color: Black
Width: 3.270 in