Integrated Splice Kit, Cold Shrink, 500 - 1000 MCM, 35 kV

Item #: 0131121

Cat #: QS4-35SP-QCI-500-1000-BCA

UPC: 051128605820

$ 3723.10 EA
Company wide:
0 in stock
Documents & Guides
Integrated Splice Kit, Cold Shrink, 35 kV, Shielded Cable, Insulation O.D. Range: 1.24 - 2.07", Wire Range: 500 - 1000 MCM. Includes: Shearbolt Connector

Overview

Integrated Splice Kit, Cold Shrink, 35 kV, Shielded Cable, Insulation O.D. Range: 1.24 - 2.07", Wire Range: 500 - 1000 MCM. Includes: Shearbolt Connector

3M™ QS4-35SP Series Cold Shrink Integrated Splice Kit with shearbolt connector, is a 35 kV-class inline splice to join JCN, flat strap neutral, tape shield and LC power cables. Cold shrink design fits type MV-90 or MV-105 cables with aluminum or copper conductors while ensuring easy installation. The silicone-rubber construction offers good high- and low-temperature performance.

Also known as: 051128605820, QS4-35SP-QCI-500-1000-BCA, MMMQS435SPQCI50010

Specifications

Volts AC: 35kV
Allowable Gauge Range: 500 - 1000
Volts AC: 35kV
Allowable Gauge Range: 500 - 1000