Integrated Splice Kit, Cold Shrink, 350 to 750 MCM, 35 kV

Item #: 0131120

Cat #: QS4-35SP-QCI-350-750-BCA

UPC: 051128605813

$ 3610.48 EA
Company wide:
0 in stock
Integrated Splice Kit, Cold Shrink, 35 kV, Shielded Cable, Insulation O.D. Range: 1.24 - 2.07", Wire Range: 350 - 750 MCM. Includes: Shearbolt Connector.

Overview

Integrated Splice Kit, Cold Shrink, 35 kV, Shielded Cable, Insulation O.D. Range: 1.24 - 2.07", Wire Range: 350 - 750 MCM. Includes: Shearbolt Connector.

3M™ QS4-35SP Series Cold Shrink Integrated Splice Kit with shearbolt connector, is a 35 kV-class inline splice to join JCN, flat strap neutral, tape shield and LC power cables. Cold shrink design fits type MV-90 or MV-105 cables with aluminum or copper conductors while ensuring easy installation. The silicone-rubber construction offers good high- and low-temperature performance.

Also known as: 051128605813, QS4-35SP-QCI-350-750-BCA, MMMQS435SPQCI35075

Specifications

Volts AC: 35kV
Allowable Gauge Range: 350 - 750
Volts AC: 35kV
Allowable Gauge Range: 350 - 750