80A Square Body DIN 43-653 Fuse, Size 000, Visual Indicator, 690/700V

Item #: 0131105

Cat #: 170M1366

UPC: 051712216678

$ 213.00 EA
Company wide:
0 in stock
Documents & Guides
80 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type -/80, Visual Indicator, 690V/700V (IEC/UL)

Overview

80 Amp Square Body DIN 43-653 Stud-Mount High Speed Fuse, Size 000, Type -/80, Visual Indicator, 690V/700V (IEC/UL)
Also known as: 051712216678, 170M1366, BUS170M1366

Specifications

Mounting: Stud
Type: With Indication, Square Body DIN 43-653
Amps: 80
Interrupt Rating DC: 200 kA
Volts AC Range: 690 - 700
Mounting: Stud
Amps: 80
Volts AC Range: 690 - 700
Type: With Indication, Square Body DIN 43-653
Interrupt Rating DC: 200 kA