18 AWG MTW, Red w/ White, 500'

Item #: 0131103

Cat #: 18MTWSTRREDWHIX500

UPC:

Company wide:
0 in stock
Documents & Guides
18 AWG, MTW, 30-Strand, Copper Wire, Red w/ White 600V, Machine Tool Wire, 500' Spool.

Overview

18 AWG, MTW, 30-Strand, Copper Wire, Red w/ White 600V, Machine Tool Wire, 500' Spool.
Also known as: 18MTWSTRREDWHIX500

Specifications

Color: Red/White
Gauge: 18 AWG
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Red/White
Length: 500 ft
Material: Copper
Conductors: 1
Gauge: 18 AWG
Jacket: PVC
Volts AC: 600
Stranding: Stranded