
Integrated Splice Kit, Cold Shrink, 1/0 to 350 MCM, 35 kV
Item #: 0131095
Cat #: QS4-35SP-QCI-1/0-350-BCA
UPC: 051128605790
$ 2585.51 EA
Company wide:
0
in stock
Documents & Guides
Integrated Splice Kit, Cold Shrink, 35 kV, Shielded Cable, Insulation O.D. Range: 1.07 - 1.70", Wire Range: 1/0 - 350 MCM. Includes: Shearbolt Connector
Overview
Integrated Splice Kit, Cold Shrink, 35 kV, Shielded Cable, Insulation O.D. Range: 1.07 - 1.70", Wire Range: 1/0 - 350 MCM. Includes: Shearbolt Connector
3M™ QS4-35SP Series Cold Shrink Integrated Splice Kit with shearbolt connector, is a 35 kV-class inline splice to join JCN, flat strap neutral, tape shield and LC power cables. Cold shrink design fits type MV-90 or MV-105 cables with aluminum or copper conductors while ensuring easy installation. The silicone-rubber construction offers good high- and low-temperature performance.
Also known as: 051128605790, QS4-35SP-QCI-1/0-350-BCA, MMMQS435SPQCI10350
Specifications
| Volts AC: | 35kV |
| Allowable Gauge Range: | 1/0 - 350 |
| Volts AC: | 35kV |
| Allowable Gauge Range: | 1/0 - 350 |