Splice Kit, Cold Shrink, 35 kV, Works with Various Types of Shielded Cables

Item #: 0131094

Cat #: 5536A

UPC: 054007430827

$ 2556.06 EA
Company wide:
24 in stock
Inline Splice Kit, Cold Shrink, 35 kV, Shielded Cable, Conductor Range: 350 - 1000 MCM. Cable Insulation Range Size: 1.240 - 2.070 Inch

Overview

Inline Splice Kit, Cold Shrink, 35 kV, Shielded Cable, Conductor Range: 350 - 1000 MCM. Cable Insulation Range Size: 1.240 - 2.070 Inch

Each splice is high-voltage production tested to ensure reliability. The splices can be used with standard copper (Cu) or aluminum (Al/Cu) inline compression (crimp type) connectors, and can be used for size transitions within the listed kit size range. They are designed to exceed minimum industry test standards, and have a BIL rating of 250 kV (equal to a 46 kV voltage class). The 3MÖ Cold Shrink QS-III Splices 5535A and 5536A meet or exceed the 35 kV Voltage Class rating requirements of IEEE 404.Kits can be ordered with connectors packed in the kit, or the kit and connector can be ordered as separate items. Each kit makes one splice.Note: Cable sizes shown below are for standard insulation thickness. Final determining factor is cable insulation O.D.

Also known as: 054007430827, 5536A, MMM5536A

Specifications

Volts AC: 35kV
Material: Silicone Rubber
Allowable Gauge Range: 350 - 1000
Diameter Range: 1.240 - 2.070 in
Volts AC: 35kV
Allowable Gauge Range: 350 - 1000
Material: Silicone Rubber
Diameter Range: 1.240 - 2.070 in