Splice Kit, Cold Shrink, 35 kV, Works with Various Types of Shielded Cables

Item #: 0131088

Cat #: 5535A

UPC: 054007430711

$ 1762.58 EA
Company wide:
0 in stock
Inline Splice Kit, Cold Shrink, 35 kV, Shielded Cable, Conductor Range: 1/0 AWG - 350 MCM. Cable Insulation Range Size: 1.070 - 1.70 Inch

Overview

Inline Splice Kit, Cold Shrink, 35 kV, Shielded Cable, Conductor Range: 1/0 AWG - 350 MCM. Cable Insulation Range Size: 1.070 - 1.70 Inch

3M™ 5535A Series Cold Shrink QS-III Splice Kit is an inline splice designed to join 35kV tape shield, wire shield, UniShield® or longitudinally corrugated shielded power cables. The cold shrink design fits type MV-90/MV-105 cables with copper or aluminum conductors, and ensures a quick installation and excellent cable size transitions. The kit is 15,000 amps-rated for faults current protection.

Also known as: 054007430711, 5535A, MMM5535A

Specifications

Volts AC: 35kV
Material: Silicone Rubber
Allowable Gauge Range: 1/0 - 350
Diameter Range: 1.070 - 1.700 in
Volts AC: 35kV
Allowable Gauge Range: 1/0 - 350
Material: Silicone Rubber
Diameter Range: 1.070 - 1.700 in