
Cold Shrink Splice Kit, 350 to 1000 MCM, 35 kV, Cable Range 1.240 - 2.070"
Item #: 0131086
Cat #: 5468A
UPC: 054007430629
$ 2265.50 EA
Company wide:
0
in stock
Splice Kit, Cold Shrink, 35 kV, Works with Various Types of Shielded Cables, Conductor Range: 350 MCM - 1000 MCM. Cable Insulation Range Size: 1.24" - 2.07". Connector Requirements: Minimum O.D.: 0.87", Maximum O.D.: 2.07", Maximum Length: AL/CU 7.50", Copper 8.25"
Overview
Splice Kit, Cold Shrink, 35 kV, Works with Various Types of Shielded Cables, Conductor Range: 350 MCM - 1000 MCM. Cable Insulation Range Size: 1.24" - 2.07". Connector Requirements: Minimum O.D.: 0.87", Maximum O.D.: 2.07", Maximum Length: AL/CU 7.50", Copper 8.25"
3M™ 5468A Series Cold Shrink QS-III Splice Kit is an inline splice designed to join 35kV jacketed concentric neutral (JCN) and concentric neutral (CN) power cables. The cold shrink design fits type MV-90 or type MV-105 cables with copper or aluminum conductors while ensuring a quick installation and excellent cable size transitions.
Also known as: 054007430629, 5468A, MMM5468A
Specifications
| Volts AC: | 35kV |
| Allowable Gauge Range: | 350 - 1000 |
| Volts AC: | 35kV |
| Allowable Gauge Range: | 350 - 1000 |