1/0 to 350 MCM Cold Shrink Splice Kit

Item #: 0131085

Cat #: 5467A

UPC: 054007430513

$ 1604.74 EA
Company wide:
0 in stock
Splice Kit, Cold Shrink, 35 kV, Works with Various Types of Shielded Cables, Conductor Range: 1/0 AWG - 350 MCM. Cable Insulation Range Size: 1.07" - 1.70". Connector Requirements: Minimum O.D.: 0.51", Maximum O.D.: 1.70", Maximum Length: AL/CU 6", Copper 6.50".

Overview

Splice Kit, Cold Shrink, 35 kV, Works with Various Types of Shielded Cables, Conductor Range: 1/0 AWG - 350 MCM. Cable Insulation Range Size: 1.07" - 1.70". Connector Requirements: Minimum O.D.: 0.51", Maximum O.D.: 1.70", Maximum Length: AL/CU 6", Copper 6.50".

3M™ 5467A Series Cold Shrink QS-III Splice Kit is an inline splice designed to join 35kV jacketed concentric neutral (JCN) and concentric neutral (CN) power cables. The cold shrink design fits type MV-90 or type MV-105 cables with copper or aluminum conductors while ensuring a quick installation and excellent cable size transitions.

Also known as: 054007430513, 5467A, MMM5467A

Specifications

Volts AC: 35kV
Allowable Gauge Range: 1/0 - 350
Volts AC: 35kV
Allowable Gauge Range: 1/0 - 350