CU TP 2HL HIGHV LUG LONGBRL 500 PUR

Item #: 0131084

Cat #: 54484

UPC: 786210544847

$ 196.59 EA
Company wide:
0 in stock
Copper Two-Hole High Voltage Lug, Long Barrel, Blind End, Max 15kV, Wire Size 500 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 87R, Die Color Code Purple Rounding

Overview

Copper Two-Hole High Voltage Lug, Long Barrel, Blind End, Max 15kV, Wire Size 500 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 87R, Die Color Code Purple Rounding
Also known as: 786210544847, 54484, THB54484

Specifications

Color: Brown
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 500
Stud Size: 1/2 in
Color: Brown
Mounting: 2-Hole
Stud Size: 1/2 in
Material: Copper
Allowable Gauge Range: 500