500 to 1000 MCM Cold Shrink Splice Kit

Item #: 0131082

Cat #: 5788A-MT

UPC: 054007434221

$ 9088.92 EA
Company wide:
0 in stock
Inline Splice Kit, Cold Shrink, 25/28 kV, Shielded Cable, Insulation Range: 1.24 - 2.07", Wire Range: 500 - 1000 MCM

Overview

Inline Splice Kit, Cold Shrink, 25/28 kV, Shielded Cable, Insulation Range: 1.24 - 2.07", Wire Range: 500 - 1000 MCM

3M™ 5788A-MT Series Cold Shrink QS-III Inline Trifurcating Cable Splice Kit is designed for splicing 25/28 kV shielded power cables. The cold shrink design ensures a quick installation and excellent cable size transitions. This armored or non-armored splice kit is perfect for use in cable trays, cable racks, junction boxes and cable hangers, as well as aerial and wet or dry locations.

Also known as: 054007434221, 5788A-MT, MMM5788AMT

Specifications

Allowable Gauge Range: 700 - 1000
Allowable Gauge Range: 700 - 1000