5787A-MT QSIII SILICONE RUBBER SPLICE KT

Item #: 0131077

Cat #: 5787A-MT

UPC: 054007434214

$ 7831.25 EA
Company wide:
0 in stock
3MÖ Cold Shrink QS-III 3/C Inline Armored or Non-Armored Cable Splices 5786A-MT, 5787A-MT and 5788A-MT are designed for splicing 3-conductor, armored and non-armored, shielded power cables. The kits are rated for use on 25/28 kV cables with conductor sizes from 1 AWG-1000 kcmil (50-500 mm¦)

Overview

3MÖ Cold Shrink QS-III 3/C Inline Armored or Non-Armored Cable Splices 5786A-MT, 5787A-MT and 5788A-MT are designed for splicing 3-conductor, armored and non-armored, shielded power cables. The kits are rated for use on 25/28 kV cables with conductor sizes from 1 AWG-1000 kcmil (50-500 mm¦)

The kits are designed to be used with 3MÖ ScotchlokÖ Connectors 10000 and 20000 Series or other UL listed inline compression connectors that fit within the dimension limits listed in the connector dimensional requirements on the data sheet. The splice utilizes several technologies to accommodate the various functions of a 3/C shielded power cable: 3MÖ Cold Shrink QS-III Splice Bodies, Scotch« Tapes for moisture sealing, Constant Force Springs for connecting ground braid jumpers and Armorcast for replacing the cable armor and/or jacket. The completed splice is designed for use in cable trays, weather exposed or direct burial locations. Meets the requirements of IEEE 404.Connectors are not included in the kit and must be ordered separately.Note: When making a trifurcating splice, the 3MÖ Cold Shrink MT-C or MT-E Trifurcating Accessory Kit must be used along with the splice kit.Note: Cable sizes shown below are for standard insulation thickness. Final determining factor is cable insulation O.D.

Also known as: 054007434214, 5787A-MT, MMM5787AMT

Specifications

Allowable Gauge Range: 750
Allowable Gauge Range: 750