Integrated Splice Kit, Cold Shrink, 500 to 1000 MCM, 25/28 kV

Item #: 0131076

Cat #: QS4-25SP-QCI-500-1000-BCA

UPC: 051128605776

$ 2709.38 EA
Company wide:
0 in stock
Documents & Guides
Integrated Splice Kit, Cold Shrink, 25/28 kV, Shielded Cable, Insulation O.D. Range: 1.24 - 2.07", Wire Range: 500 - 1000 MCM. Includes: Shearbolt Connector

Overview

Integrated Splice Kit, Cold Shrink, 25/28 kV, Shielded Cable, Insulation O.D. Range: 1.24 - 2.07", Wire Range: 500 - 1000 MCM. Includes: Shearbolt Connector

3M™ QS4-25SP Series Cold Shrink Integrated Splice Kit with shearbolt connector, is a 25/28 kV-class inline splice to join JCN, flat strap neutral, tape shield and LC power cables. Cold shrink design fits type MV-90 or MV-105 cables with aluminum or copper conductors while ensuring easy installation. The silicone rubber construction offers good high- and low-temperature performance.

Also known as: 051128605776, QS4-25SP-QCI-500-1000-BCA, MMMQS425SPQCI50010

Specifications

Allowable Gauge Range: 500 - 1000
Allowable Gauge Range: 500 - 1000