Integrated Splice Kit, Cold Shrink, 350 to 750 MCM, 25/28 kV

Item #: 0131075

Cat #: QS4-25SP-QCI-350-750-BCA

UPC: 051128605752

$ 2282.53 EA
Company wide:
0 in stock
Documents & Guides
Integrated Splice Kit, Cold Shrink, 25/28 kV, Shielded Cable, Insulation O.D. Range: 1.10 - 1.70", Wire Range: 350 - 750 MCM. Includes: Shearbolt Connector

Overview

Integrated Splice Kit, Cold Shrink, 25/28 kV, Shielded Cable, Insulation O.D. Range: 1.10 - 1.70", Wire Range: 350 - 750 MCM. Includes: Shearbolt Connector

3M™ QS4-25SP Series Cold Shrink Integrated Splice Kit with shearbolt connector, is a 25/28 kV-class inline splice to join JCN, flat strap neutral, tape shield and LC power cables. Cold shrink design fits type MV-90 or MV-105 cables with aluminum or copper conductors while ensuring easy installation. The silicone rubber construction offers good high- and low-temperature performance.

Also known as: 051128605752, QS4-25SP-QCI-350-750-BCA, MMMQS425SPQCI35075

Specifications

Allowable Gauge Range: 350 - 750
Allowable Gauge Range: 350 - 750