500 to 1000 MCM Inline Cold Shrink Splice Kit

Item #: 0131073

Cat #: 5526A

UPC: 054007429050

$ 2186.29 EA
Company wide:
0 in stock
Documents & Guides
Inline Splice Kit, Cold Shrink, 25/28 kV, Shielded Cable, Conductor Range: 500 MCM - 1000 MCM. Cable Insulation Range Size: 1.24" - 2.07", Connector Requirements: Minimum O.D.: 1.05", Maximum O.D.: 2.07", Maximum Length: AL/CU 7.50", Copper: 8.25".

Overview

Inline Splice Kit, Cold Shrink, 25/28 kV, Shielded Cable, Conductor Range: 500 MCM - 1000 MCM. Cable Insulation Range Size: 1.24" - 2.07", Connector Requirements: Minimum O.D.: 1.05", Maximum O.D.: 2.07", Maximum Length: AL/CU 7.50", Copper: 8.25".

3M™ 5526A Series Cold Shrink QS-III Splice Kit is an inline splice designed to join 25/28 kV tape shield, wire shield, UniShield® or longitudinally corrugated shielded power cables. The cold shrink design fits type MV-90/MV-105 cables with copper or aluminum conductors, and ensures a quick installation and better cable size transitions. The kit is 15,000 amps-rated for faults current protection.

Also known as: 054007429050, 5526A, MMM5526A

Specifications

Allowable Gauge Range: 500 - 1000
Allowable Gauge Range: 500 - 1000