250 - 500 MCM Cold Shrink Splice Kit

Item #: 0131071

Cat #: 5457A

UPC: 054007421498

$ 1330.60 EA
Company wide:
0 in stock
Splice Kit, Cold Shrink, 25/28 kV, Works with Various Types of Shielded Cables, Conductor Range: 250 MCM - 500 MCM. Cable Insulation Range Size: 1.07" - 1.70". Connector Requirements: Minimum O.D.: 0.75", Maximum O.D.: 1.70", Maximum Length: AL/CU 5.75", Copper 6.50"

Overview

Splice Kit, Cold Shrink, 25/28 kV, Works with Various Types of Shielded Cables, Conductor Range: 250 MCM - 500 MCM. Cable Insulation Range Size: 1.07" - 1.70". Connector Requirements: Minimum O.D.: 0.75", Maximum O.D.: 1.70", Maximum Length: AL/CU 5.75", Copper 6.50"

3M™ 5457A Series Cold Shrink QS-III Splice Kit is an inline splice designed to join 25/28 kV jacketed concentric neutral (JCN) or concentric neutral (CN) power cables. The cold shrink design fits type MV-90 or type MV-105 cables with copper or aluminum conductors while ensuring a quick installation and excellent cable size transitions.

Also known as: 054007421498, 5457A, MMM5457A

Specifications

Type: Splice Kit
Type: Splice Kit