6 to 1 AWG Cold Shrink Splice Kit

Item #: 0131070

Cat #: 5751

UPC: 051128591697

$ 1808.69 EA
Company wide:
0 in stock
Documents & Guides
Splice Kit, Cold Shrink, 1/5 kV, Non-shielded Cable, Conductor Range: 1 - 3/0 AWG at 1 kV or 6 - 1 AWG at 5 kV. Conductor: Copper and Aluminum.

Overview

Splice Kit, Cold Shrink, 1/5 kV, Non-shielded Cable, Conductor Range: 1 - 3/0 AWG at 1 kV or 6 - 1 AWG at 5 kV. Conductor: Copper and Aluminum.

3M™ 5750 Series Cold Shrink Resin Splice Kit is designed for non-shielded, armored or non-armored solid dielectric cables. This kit is suitable for use with cable trays, cable hangers, cable racks and junction boxes, as well as weather-exposed, aerial and wet or dry locations.

Also known as: 051128591697, 5751, MMM5751

Specifications

Allowable Gauge Range: 6 - 3/0
Allowable Gauge Range: 6 - 3/0