Pin Terminal

Item #: 0131066

Cat #: PSS333051/2

UPC: 785037539722

$ 84.69 EA
Company wide:
0 in stock
Documents & Guides
Pin Terminal, Wire Size: 300 MCM, Pin Diameter: .460", Pin Length: 5.50", Color: Metallic.

Overview

Pin Terminal, Wire Size: 300 MCM, Pin Diameter: .460", Pin Length: 5.50", Color: Metallic.
Also known as: 785037539722, PSS333051/2, PENPSS3330512

Specifications

Length: 5.500 in
Allowable Gauge Range: 300
Length: 5.500 in
Allowable Gauge Range: 300