Pin Terminal

Item #: 0131064

Cat #: PSS263051/2

UPC: 785037539661

$ 87.90 EA
Company wide:
0 in stock
Documents & Guides
Pin Terminal, Wire Size: 250 MCM, Pin Diameter: .460", Pin Length: 5.50", Color: Metallic.

Overview

Pin Terminal, Wire Size: 250 MCM, Pin Diameter: .460", Pin Length: 5.50", Color: Metallic.
Also known as: 785037539661, PSS263051/2, PENPSS2630512

Specifications

Length: 5.500 in
Allowable Gauge Range: 250
Length: 5.500 in
Allowable Gauge Range: 250