Pin Terminal, Non-Insulated

Item #: 0131063

Cat #: PSS30161/2

UPC: 785037539425

$ 38.77 EA
Company wide:
0 in stock
Documents & Guides
Pin Terminal, Non-Insulated, Wire Range: 3/0 AWG Stranded (Aluminum) - 3/0 AWG (ACSR), Pin Diameter: .325", Pin Length: 6.50", Color: Metallic.

Overview

Pin Terminal, Non-Insulated, Wire Range: 3/0 AWG Stranded (Aluminum) - 3/0 AWG (ACSR), Pin Diameter: .325", Pin Length: 6.50", Color: Metallic.
Also known as: 785037539425, PSS30161/2, PENPSS301612

Specifications

Gauge: 3/0 AWG
Color: Metallic
Length: 6.5 in
Gauge: 3/0 AWG
Length: 6.5 in
Color: Metallic