Pin Terminal, Non-Insulated

Item #: 0131062

Cat #: PSS0161/2

UPC: 785037539210

$ 37.38 EA
Company wide:
0 in stock
Documents & Guides
Pin Terminal, Non-Insulated, Wire Range: 1/0 AWG Stranded (Aluminum) - 1/0 AWG (ACSR), Pin Diameter: .325", Pin Length: 6.50", Color: Metallic.

Overview

Pin Terminal, Non-Insulated, Wire Range: 1/0 AWG Stranded (Aluminum) - 1/0 AWG (ACSR), Pin Diameter: .325", Pin Length: 6.50", Color: Metallic.
Also known as: 785037539210, PSS0161/2, PENPSS01612

Specifications

Color: Metallic
Length: 6.5 in
Color: Metallic
Length: 6.5 in