Stem Connector

Item #: 0131061

Cat #: PSS1261/2

UPC: 785037539302

$ 30.45 EA
Company wide:
0 in stock
Documents & Guides
Pin Terminal, Non-Insulated, Wire Range: 2 Stranded - 1/0 AWG Solid (Aluminum) - 2 AWG (ACSR), Pin Diameter: .258", Pin Length: 6.50", Color: Metallic.

Overview

Pin Terminal, Non-Insulated, Wire Range: 2 Stranded - 1/0 AWG Solid (Aluminum) - 2 AWG (ACSR), Pin Diameter: .258", Pin Length: 6.50", Color: Metallic.
Also known as: 785037539302, PSS1261/2, PENPSS12612

Specifications

Color: Metallic
Type: Non-Insulated, Pin Terminal
Color: Metallic
Type: Non-Insulated, Pin Terminal