Pin Terminal, Non-Insulated

Item #: 0131054

Cat #: PSS2261/2

UPC: 785037539319

$ 31.39 EA
Company wide:
0 in stock
Documents & Guides
Pin Terminal, Non-Insulated, Wire Range: 4 Stranded - 2 AWG Solid (Aluminum) - 4 AWG (ACSR), Pin Diameter: .258", Pin Length: 6.50", Color: Metallic.

Overview

Pin Terminal, Non-Insulated, Wire Range: 4 Stranded - 2 AWG Solid (Aluminum) - 4 AWG (ACSR), Pin Diameter: .258", Pin Length: 6.50", Color: Metallic.
Also known as: 785037539319, PSS2261/2, PENPSS22612

Specifications

Color: Metallic
Length: 6.5 in
Color: Metallic
Length: 6.5 in