1/2" 20V High Torque Impact Wrench

Item #: 0131051

Cat #: DCF889B

UPC: 885911274500

Company wide:
0 in stock
Documents & Guides
High Torque Impact Wrench Kit, Voltage: 20, Driver Size: 1/2", Torque: 400, Tool Only. Bare Tool.

Overview

High Torque Impact Wrench Kit, Voltage: 20, Driver Size: 1/2", Torque: 400, Tool Only. Bare Tool.

DEWALT 20 V max lithium ion 1/2 In. impact wrench with detent pin. Tool only. Durable magnesium gear case and all metal transmission for extended durability. Driving and removing fasteners in wood, metal or concrete. Fastening and removing nuts and bolts.

Also known as: 885911274500, DCF889B, DEWDCF889B

Specifications

Type: Impact Wrench
Volts DC: 20
Type: Impact Wrench
Volts DC: 20