18 AWG MTW, Blue w/ White, 2500'

Item #: 0131050

Cat #: 18MTWSTRBLUWHI2500

UPC:

Company wide:
2,500 in stock
Documents & Guides
18 AWG, MTW, 30-Strand, Copper Wire, Blue w/ White, 600V, Machine Tool Wire, 2500' Reel.

Overview

18 AWG, MTW, 30-Strand, Copper Wire, Blue w/ White, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 18MTWSTRBLUWHI2500

Specifications

Gauge: 18 AWG
Length: 2500 ft
Jacket: PVC
Material: Copper
Color: Blue/White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 18 AWG
Jacket: PVC
Color: Blue/White
Conductors: 1
Length: 2500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded