Pin Terminal, Non-Insulated

Item #: 0131048

Cat #: PSKS2231/4

UPC: 785037539128

$ 11.38 EA
Company wide:
0 in stock
Documents & Guides
Pin Terminal, Non-Insulated, Wire Range: 4 Stranded - 2 AWG Solid (Aluminum) - 4 AWG (ACSR), Pin Diameter: .258", Pin Length: 3.25", Color: Metallic.

Overview

Pin Terminal, Non-Insulated, Wire Range: 4 Stranded - 2 AWG Solid (Aluminum) - 4 AWG (ACSR), Pin Diameter: .258", Pin Length: 3.25", Color: Metallic.
Also known as: 785037539128, PSKS2231/4, PENPSKS22314

Specifications

Color: Metallic
Length: 3.25 in
Color: Metallic
Length: 3.25 in