Pin Terminal, Non-Insulated

Item #: 0131036

Cat #: PSKS0421/4

UPC: 785037539036

$ 9.83 EA
Company wide:
0 in stock
Documents & Guides
Pin Terminal, Non-Insulated, Wire Range: 1/0 AWG Stranded (Aluminum) - 1/0-6/1 AWG (ACSR), Pin Diameter: .204", Pin Length: 2.50", Metallic.

Overview

Pin Terminal, Non-Insulated, Wire Range: 1/0 AWG Stranded (Aluminum) - 1/0-6/1 AWG (ACSR), Pin Diameter: .204", Pin Length: 2.50", Metallic.
Also known as: 785037539036, PSKS0421/4, PENPSKS04214

Specifications

Color: Metallic
Length: 2.500 in
Color: Metallic
Length: 2.500 in