Stem Connector

Item #: 0131035

Cat #: PSKS1421/4

UPC: 785037539098

$ 10.08 EA
Company wide:
0 in stock
Documents & Guides
Pin Terminal, Non-Insulated, Wire Range: 2 AWG Stranded - 1/0 AWG Solid (Aluminum) - 2-6/1, 7/1 AWG (ACSR), Pin Diameter: .204", Pin Length: 2.50", Color: Metallic.

Overview

Pin Terminal, Non-Insulated, Wire Range: 2 AWG Stranded - 1/0 AWG Solid (Aluminum) - 2-6/1, 7/1 AWG (ACSR), Pin Diameter: .204", Pin Length: 2.50", Color: Metallic.
Also known as: 785037539098, PSKS1421/4, PENPSKS14214

Specifications

Color: Metallic
Type: Non-Insulated, Pin Terminal
Color: Metallic
Type: Non-Insulated, Pin Terminal