1 IN GNDG INSUL BSHG W/LUG

Item #: 0131014

Cat #: IBC100LS4BC

UPC: 783126306552

$ 32.36 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Conduit Hardware, Bushings, Insulating, Trade Size: 1 Inch, Material: Malleable Iron, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, With Bronze Lug, Outside Diameter: 1 3/4 Inch, Width: 9/16 Inch, Grounding Wire Size Minimum: 14 AWG

Overview

Conduit Hardware, Bushings, Insulating, Trade Size: 1 Inch, Material: Malleable Iron, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, With Bronze Lug, Outside Diameter: 1 3/4 Inch, Width: 9/16 Inch, Grounding Wire Size Minimum: 14 AWG
Also known as: 783126306552, IBC100LS4BC, OZGIBC100LS4BC

Specifications

No Specifications Available