Air Conditioner, T-Series, Compact, Outdoor, BTU: 2000, 115V

Item #: 0131011

Cat #: T200216G155

UPC: 783510251741

$ 8111.99 EA
Company wide:
0 in stock
Air Conditioner, T-Series, Compact, Outdoor, BTU: 2000, 115 Volt, 50/60 Hz, NEMA 4X, Material: Stainless Steel, Includes Harsh Environment Package and Heater Package.

Overview

Air Conditioner, T-Series, Compact, Outdoor, BTU: 2000, 115 Volt, 50/60 Hz, NEMA 4X, Material: Stainless Steel, Includes Harsh Environment Package and Heater Package.

T-Series Compact Sealed Enclosure Air Conditioners have an easy mount flange for simple installation, and include a cleanable, reusable mesh filter that protects coild for maximum cooling performance. These rugged air conditioners are perfect for use in industrial automation, telecommunications, package handling equipment, security, defense systems, and more.

Also known as: 783510251741, T200216G155, HOFT200216G155

Specifications

Height: 20 in
Width: 10 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Finish: Brushed #3
Depth: 9.900 in
Weight: 45 lb
Height: 20 in
IP/NEMA Rating: NEMA 4X
Finish: Brushed #3
Weight: 45 lb
Width: 10 in
Material: Stainless Steel 304
Depth: 9.900 in