Pin Terminal, Non-Insulated

Item #: 0131009

Cat #: PSKS2421/4

UPC: 785037539159

$ 9.68 EA
Company wide:
0 in stock
Documents & Guides
Pin Terminal, Non-Insulated, Wire Range: 4 AWG Stranded - 2 AWG Solid (Aluminum) - 4-6/1, 7/1 AWG (ACSR), Pin Diameter: .204", Pin Length: 2.50", Color: Metallic.

Overview

Pin Terminal, Non-Insulated, Wire Range: 4 AWG Stranded - 2 AWG Solid (Aluminum) - 4-6/1, 7/1 AWG (ACSR), Pin Diameter: .204", Pin Length: 2.50", Color: Metallic.
Also known as: 785037539159, PSKS2421/4, PENPSKS24214

Specifications

Color: Metallic
Length: 2.500 in
Color: Metallic
Length: 2.500 in