Pin Terminal, Non-Insulated

Item #: 0131003

Cat #: PSKS4421/4

UPC: 785037539180

$ 9.33 EA
Company wide:
0 in stock
Documents & Guides
Pin Terminal, Non-Insulated, Wire Range: 6 AWG Stranded - 4 AWG Solid (Aluminum) - 4-6/1 AWG (ACSR), Pin Diameter: .204", Pin Length: 2.50", Color: Metallic.

Overview

Pin Terminal, Non-Insulated, Wire Range: 6 AWG Stranded - 4 AWG Solid (Aluminum) - 4-6/1 AWG (ACSR), Pin Diameter: .204", Pin Length: 2.50", Color: Metallic.
Also known as: 785037539180, PSKS4421/4, PENPSKS44214

Specifications

Color: Metallic
Length: 2.500 in
Color: Metallic
Length: 2.500 in