8 Bare Stranded Copper Wire, 1000 Ft.

Item #: 0130965

Cat #: 6BCSOLX1500

UPC:

Company wide:
0 in stock
Documents & Guides
8 AWG Bare Stranded Copper Wire, 1000 Ft. Length

Overview

8 AWG Bare Stranded Copper Wire, 1000 Ft. Length
Also known as: 6BCSOLX1500

Specifications

Length: 1500 ft
Conductors: 1
Gauge: 6 AWG
Material: Soft Drawn Copper
Stranding: Stranded
Length: 1500 ft
Gauge: 6 AWG
Stranding: Stranded
Conductors: 1
Material: Soft Drawn Copper