20V Max* Lithium Ion Band Saw Kit

Item #: 0130956

Cat #: DCS371P1

UPC: 885911369169

Company wide:
0 in stock
Documents & Guides
20V Max* Cordless Lithium Ion Band Saw Kit, FPM: 570, Capacity: 2-1/2", Includes: (1) DCB205: 20V MAX* XR Premium Li-Ion Battery (5.0Ah), (1) 14/18 TPI Blade, (1) Fast Charger, (1) Blade Tracking Wrench & Kit Bag

Overview

20V Max* Cordless Lithium Ion Band Saw Kit, FPM: 570, Capacity: 2-1/2", Includes: (1) DCB205: 20V MAX* XR Premium Li-Ion Battery (5.0Ah), (1) 14/18 TPI Blade, (1) Fast Charger, (1) Blade Tracking Wrench & Kit Bag

DEWALT DCS371P1 20 V max lithium ion band saw kit features a 2-1/2 In. cut capacity, capable of cutting up to 2 In. SCH 40 pipe. A centered handle position provides superior balance and ergonomics and allows for more accurate cuts and less user fatigue. It has an LED work light with 20 second delay that illuminates dark work surfaces for accurate cutting, along with an integrated hang hook that allows user to hang the saw without damaging the front handle or base. A blade tracking adjustment increases blade life by providing better blade tracking, and dual bearing blade guide rollers provide increased durability in the blade support system. Cutting speed: 570 spm, max cutting (round): 2.5 In., max cutting (square) 2.5 In., blade length: 32-7/8 In.. applications include: conduit up to 2 In. DA., 1-5/8 In. unistrut, SCH 40 pipe up to 2 In., threaded rod, square and rectangular tubing, and angle iron.

Also known as: 885911369169, DCS371P1, DEWDCS371P1

Features & Benefits

  • Centered handle position provides superior balance and ergonomics and allows for more accurate cuts and less user fatigue
  • LED work light with 20 second delay illuminates dark work surfaces for accurate cutting
  • Integrated hang hook allows user to hang the saw without damaging the front handle or base
  • Blade tracking adjustment increases blade life by providing better blade tracking
  • Tool-free blade changing lever loosens blade tension to allow for blade change
  • Dual-bearing blade guide rollers provides increased durability in the blade support system
  • Ergonomic soft grip back handle provides comfort and flexibility
  • Maximum initial battery voltage (measured without a workload) is 20 volts - nominal voltage is 18

Specifications

Volts DC: 20
Type: Cordless, Lithium Ion
Volts DC: 20
Type: Cordless, Lithium Ion