Gasket.

Item #: 0130866

Cat #: 0537980C22

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Gasket For 2-9/16" Hole Size, 35Kv.

Overview

Gasket For 2-9/16" Hole Size, 35Kv.
Also known as: 0537980C22, CPS0537980C22

Features & Benefits

  • Attractive industrial design with minimal use of visible fasteners
  • Advanced Corrosion Protection Level 1 (ACP L1) Protection Includes: Protective coatings only applied to copper tubing and coils on the condenser (exterior facing) side as well as thermostat coatings
  • Energy-efficient rotary compressor on most models
  • Advanced Corrosion Protection Level 2 (ACP L2) Protection Includes: Everything that was coated in ACP L1, plus protective coatings applied to the evaporator (interior facing ) side and an additional wrap around the thermostat
  • SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Indoor with RAC G52, G521246G060 item is rated 12000BTU 460V with material of Steel color Lt Gray.
  • Reliable mechanical thermostat on enclosure side of the unit
  • All G-series come standard with two separate thermostats for cooling and heating when a heater is equipped
  • Operating temperature range from -40 F/-40 C to 131 F/55 C
  • Dust-resistant condenser coil allows the unit to be run filterless in most indoor applications
  • Dual condenser-side air movers for performance redundancy on G52 and G57 models

Specifications

Diameter: 2 9/16 in
Volts AC: 35kV
Type: Gasket
Diameter: 2 9/16 in
Type: Gasket
Volts AC: 35kV