18 AWG MTW, Orange w/ Black Stripe, 2500'

Item #: 0130845

Cat #: 18MTWSTRORABLA2500

UPC:

Company wide:
0 in stock
Documents & Guides
18 AWG, MTW, 30-Strand, Copper Wire, Orange w/ Black Stripe, 600V, Machine Tool Wire, 2500' Reel.

Overview

18 AWG, MTW, 30-Strand, Copper Wire, Orange w/ Black Stripe, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 18MTWSTRORABLA2500

Specifications

Gauge: 18 AWG
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Orange/Black
Stranding: Stranded
Gauge: 18 AWG
Jacket: PVC
Volts AC: 600
Color: Orange/Black
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded