Post Connector, 4/0- 500 MCM, Copper

Item #: 0130828

Cat #: CP-500

UPC: 783669030174

$ 130.39 EA
Company wide:
0 in stock
Documents & Guides
Copper Post Connector, Conductor Range 500-2/0, 1/2in Bolt Size, UL, CSA

Overview

Copper Post Connector, Conductor Range 500-2/0, 1/2in Bolt Size, UL, CSA
Also known as: 783669030174, CP-500, ILSCP500

Features & Benefits

  • For copper conductors only
  • Compact design saves space and reduces installation time
  • Suitable for use in circuits rated 35KV or less
  • Re-usable for efficient use and flexibility in the field

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 4 - 500
Stud Size: 1/2 in
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in
Mounting: 1-Hole
Allowable Gauge Range: 4 - 500