18 AWG MTW, Green w/ Black, 2500'

Item #: 0130824

Cat #: 18MTWSTRGREBLA2500

UPC:

Company wide:
0 in stock
Documents & Guides
18 AWG, MTW, 30-Strand, Copper Wire, Green w/ Black, 600V, Machine Tool Wire, 2500' Reel.

Overview

18 AWG, MTW, 30-Strand, Copper Wire, Green w/ Black, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 18MTWSTRGREBLA2500

Specifications

Gauge: 18 AWG
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Black/Green
Stranding: Stranded
Gauge: 18 AWG
Jacket: PVC
Volts AC: 600
Color: Black/Green
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded