Phillips Screwdriver, #3 x 6"

Item #: 0130821

Cat #: 35-196

UPC: 783250351961

Company wide:
0 in stock
Documents & Guides
Phillips Screwdriver, 5/16" Diameter, 6" Long Shank, For #3 Phillips Head Screws

Overview

Phillips Screwdriver, 5/16" Diameter, 6" Long Shank, For #3 Phillips Head Screws
Also known as: 783250351961, 35-196, IDE35196

Specifications

Length: 11 in
Standards: California Proposition 65
Size: # 3
Length: 11 in
Size: # 3
Standards: California Proposition 65