KEL FT3BK25 25 FEET BLK

Item #: 0130817

Cat #: FT3BK25

UPC: 783585337203

Call for price
Company wide:
0 in stock
Documents & Guides
FloorTrak is a flexible nonmetallic cover for cables that run over the floor. When portable cords and cables cannot be concealed or routed away from traffic patterns, portable FloorTrak protects, organizes, and reduces trip hazards. Cable Capacity of .75" x .50" (19.1) x (12.7), 25' Length, Black.

Overview

FloorTrak is a flexible nonmetallic cover for cables that run over the floor. When portable cords and cables cannot be concealed or routed away from traffic patterns, portable FloorTrak protects, organizes, and reduces trip hazards. Cable Capacity of .75" x .50" (19.1) x (12.7), 25' Length, Black.

FloorTrak® is a flexible, non-metallic cover for cables that run over the floor when portable cords and cables cannot be concealed or routed away from traffic patterns. FloorTrak protects, organizes and reduces trip hazards. Four different sizes mean it will handle cables of up to 1.25 inches (31.8mm) in diameter. FT2, FT3 and FT4 are available in five PVC colors to blend with the various decors. FT10 is available in black and yellow colors only. The F10 Heavy Duty FloorTrak is ideal for applications such as industrial work areas, food processing plants and abusive areas where cable management is necessary.

Also known as: 783585337203, FT3BK25, KELFT3BK25

Features & Benefits

  • Flexible and rigid PVC material
  • Protects and reduces trip hazards
  • Available in four different sizes and five PVC colors to blend with the various decors
  • Withstands temperatures of 0°F to +120°F (-18°C to +49°C)

Specifications

No Specifications Available