Single Hole Cable Strap, Copper, 0.5" OD

Item #: 0130796

Cat #: LPC805

UPC: 782856431671

$ 2.77 EA
Company wide:
0 in stock
Documents & Guides
Single Hole Cable Strap to secure lightning protection conductors and prevent displacement. Single Hole Cable Strap comes in Copper and has a 0.5" (12.7 mm) outer diameter.

Overview

Single Hole Cable Strap to secure lightning protection conductors and prevent displacement. Single Hole Cable Strap comes in Copper and has a 0.5" (12.7 mm) outer diameter.

Single Hole Cable Strap to secure lightning protection conductors and prevent displacement.

Also known as: 782856431671, LPC805, CADLPC805

Features & Benefits

  • Secures lightning protection conductors and prevents displacement
  • Mechanically secured with screws or nails

Specifications

Material: Copper
Width: 1.250 in
Standards: Build America Buy America Compliant
Material: Copper
Standards: Build America Buy America Compliant
Width: 1.250 in