ETN Y48M38T30A General-Purpose Enca

Item #: 0130779

Cat #: Y48M38T30A

UPC: 786680011481

$ 10394.02 EA
Company wide:
0 in stock
Documents & Guides
EATON Y48M38T30A 30 KVA TYPE EPT TRANSFORMER 3PH 480V DELTA-380V DELTA

Overview

EATON Y48M38T30A 30 KVA TYPE EPT TRANSFORMER 3PH 480V DELTA-380V DELTA
Also known as: 786680011481, Y48M38T30A, CUTY48M38T30A

Specifications

Secondary Voltage: 380 Delta
IP/NEMA Rating: NEMA 3R
Volt Amps: 30kVA
Secondary Voltage: 380 Delta
Volt Amps: 30kVA
IP/NEMA Rating: NEMA 3R